Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
152.4
Other Features:
Components may or may not inter-mix among brands - FASTS | Mill Motor Hub
Hub Diameter - Millimeter:
185.75
Hub Diameter - Inch:
7.313
Coupling Type:
Gear Coupling
Torque:
441000In-Lbs
Features
Bore Profile:
Finished
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
153.187
Other Features:
Components may or may not inter-mix among brands - FASTS | Flex Hub | 5.5 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter:
185.75
Hub Diameter - Inch:
7.313
Coupling Type:
Gear Coupling
Torque:
441000In-Lbs
5F MMHUB18
Description
5F MMHUB18 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR
Part # 2284339
BDI # 315814
Features
Bore Profile:
Finished
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
152.4
Other Features:
Components may or may not inter-mix among brands - Small End Bore 4.373Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter:
185.75
Hub Diameter - Inch:
7.313
Coupling Type:
Gear Coupling
Torque:
441000In-Lbs
4 1/2 HG FHUB
Description
4 1/2 HG FHUB GEAR COUPLING FLEX HUB ; NON-RETURNABLE
Part # HG1963370
BDI # 27815140
Features
Bore Profile:
No Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Exposed Bolt | Flex Hub
Hub Diameter - Millimeter:
234.95
Hub Diameter - Inch:
9.25
Coupling Type:
Gear Coupling
Torque:
371700In-Lbs
3 1/2F SB FHLF FB
Description
3 1/2F SB FHLF FB GEAR COUPLING ; NON-RETURNABLE
Part # 2301885
BDI # 315626
Features
Bore Profile:
Finished
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.375
Other Features:
Components may or may not inter-mix among brands - FASTS | Flex Hub with Sleeve and Less Fastener | Shrouded Bolt
Hub Diameter - Millimeter:
127
Hub Diameter - Inch:
5
Coupling Type:
Gear Coupling
Torque:
148000In-Lbs