1050G FLEX HUB RSB NR 1203224
Description
1050G FLEX HUB RSB ; NR 1203224 10" DIA GEAR CPLG SHAFT
Part # 10013776
BDI # 18105136
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
254
Hub Diameter - Inch:
10
Coupling Type:
Gear Coupling
Torque:
500900In-Lbs
1055G FLEX HUB RSB NR 1203225
Description
1055G FLEX HUB RSB ; NR 1203225 11IN DIAMETER SHAFT TYPE
Part # 10013777
BDI # 18105157
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
168.148
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
279.4
Hub Diameter - Inch:
11
Coupling Type:
Gear Coupling
Torque:
655200In-Lbs
398028
Description
398028 COUPLING HUB EXPOSED BOLT ; DGC 3.0 RIGID HUB EXPOSED BOLT
Part # 398028
BDI # 27344897
Features
Bore Profile:
No Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands | Exposed Bolt | Rigid Hub
Hub Diameter - Millimeter:
180.34
Hub Diameter - Inch:
7.1
Coupling Type:
Gear Coupling
Torque:
107100In-Lbs
1045G FLEX HUB RSB NR 1203223
Description
1045G FLEX HUB RSB ; NR 1203223 9-1/4" DIA GEAR CPLG
Part # 10013775
BDI # 18105098
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
234.95
Hub Diameter - Inch:
9.25
Coupling Type:
Gear Coupling
Torque:
371700In-Lbs
1015G FLEX HUB RSB NR 1203217
Description
1015G FLEX HUB RSB ; NR 1203217 3.4" DIA GEAR CPLG
Part # 10013769
BDI # 18104291
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
86.36
Hub Diameter - Inch:
3.4
Coupling Type:
Gear Coupling
Torque:
20790In-Lbs