Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
63.5
Face Width - Inch:
2.5
Pitch:
6 DP
Other Features:
4 Degree 46 Minute Helix Angle | Without Hub | With Keyway
Global Part Number GPN:
667166
Pressure Angle:
14-1/2 Degree
Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
63.5
Face Width - Inch:
2.5
Pitch:
6 DP
Other Features:
Hardened Overall | 4 Degree 46 Minute Helix Angle | Without Hub | With Keyway | Ground and Polished Threads
Global Part Number GPN:
667116
Pressure Angle:
14-1/2 Degree
Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Pitch:
6 DP
Other Features:
Without Hub | With Keyway
Global Part Number GPN:
666696
Pressure Angle:
14-1/2 Degree
H1086 LH
Description
H1086 LH GEAR WORM ; 7/8" BORE 2" PITCH DIA 6 DP 2-1/2" FACE
Part # 12972
BDI # 162269
Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
63.5
Face Width - Inch:
2.5
Pitch:
6 DP
Other Features:
Without Hub | With Keyway
Global Part Number GPN:
666807
Pressure Angle:
14-1/2 Degree
Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
63.5
Face Width - Inch:
2.5
Pitch:
6 DP
Other Features:
4 Degree 46 Minute Helix Angle | With Keyway
Global Part Number GPN:
667152
Pressure Angle:
14-1/2 Degree