Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
42.926
Face Width - Inch:
1.69
Pitch:
4 DP
Other Features:
Unhardened Overall | Bevel Pinion | 4:1 Ratio | Coniflex Tooth Form | Minimum Bore 1-1/8
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
88.9
Features
Overall Thickness - Millimeter:
50.8
Overall Thickness - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Pitch:
4 DP
Length - Millimeter:
1828.8
Pressure Angle:
20 Degree
Length - Inch:
72
YSM4F24X 1 3/4
Description
YSM4F24X 1 3/4 BEVEL/MITER GEAR ; NON-RETURNABLE
Part # 1229608
BDI # 321275
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
6
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
33.782
Face Width - Inch:
1.33
Pitch:
4 DP
Other Features:
Unhardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
152.4
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
14
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
42.926
Face Width - Inch:
1.69
Pitch:
4 DP
Other Features:
Unhardened Overall | 4:1 Ratio | Coniflex Tooth Form | Minimum Bore 1-1/4
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
355.6
YSM4F24HX 1 3/4
Description
YSM4F24HX 1 3/4 BEVEL/MITER GEAR ; NON-RETURNABLE
Part # 1228980
BDI # 321274
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
6
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
33.782
Face Width - Inch:
1.33
Pitch:
4 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
152.4