T140AK250X100
Description
T140AK250X100 AIR HOSE ; BRAIDED STEEL WIRE 2-1/2"X100'
Part # T140AK250X100
BDI # 24463383
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.03
Outside Diameter - Millimeter:
76.962
Other Features:
12.5" Minimum Bend Radius | High Tensile Steel Wire Braid
Typical Use:
Mining | Quarry | Construction and Industry
Inside Diameter - Millimeter:
63.5
Color:
Yellow
T140AK250X50
Description
T140AK250X50 AIR HOSE ; BRAIDED STEEL WIRE 2-1/2"X50'
Part # T140AK250X50
BDI # 24463385
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.03
Outside Diameter - Millimeter:
76.962
Other Features:
12.5" Minimum Bend Radius | High Tensile Steel Wire Braid
Typical Use:
Mining | Quarry | Construction and Industry
Inside Diameter - Millimeter:
63.5
Color:
Yellow
T509OE250X100
Description
T509OE250X100 CHEMICAL HOSE ; T509OE 2-1/2"X100' UHMW ACID
Part # T509OE250X100
BDI # 24463808
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.03
Outside Diameter - Millimeter:
76.962
Other Features:
17.5" Minimum Bend Radius | Synthetic Textile Cord with Flexible Steel Helix Wire
Inside Diameter - Millimeter:
63.5
Color:
Blue
T223AA250X100
Description
T223AA250X100 WATER S/D HOSE ; 2.5"X 100' 300PSI HEAVY DUTY
Part # T223AA250X100
BDI # 24463491
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.03
Outside Diameter - Millimeter:
76.962
Other Features:
10" Minimum Bend Radius | Spiraled High Tensile Textile Cord with Flexible Steel Helix Wire
Typical Use:
Irrigation | Mining | Construction | Agriculture
Inside Diameter - Millimeter:
63.5
Color:
Black
T653AA250X12.6
Description
T653AA250X12.6 MARINE EXHAUST HOSE ; SOFT WALL 2-1/2"X12.6'
Part # T653AA250X12.6
BDI # 24466678
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.03
Outside Diameter - Millimeter:
76.962
Other Features:
High Tensile Textile Cord
Typical Use:
Bilge Pump Connection
Inside Diameter - Millimeter:
63.5
Color:
Black