1INX100FT MASTER FLEX 201CR F AND B
Description
1X100 FOOD PVC 40SD CLEAR ; NON-RETURNABLE FOOD AND BEVERAGE HOSE
Part # 77444301
BDI # 18202326
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.26
Outside Diameter - Millimeter:
32.004
Other Features:
Clear Rigid Thermoplastic Helix | Bend Radius 2 Inch
Typical Use:
Transfer of Bulk Food Product
Inside Diameter - Millimeter:
25.4
Color:
Clear
12EFG5KX200FT LL
Description
12EFG5K XLL HYDRAULIC HOSE ; EFG5K SPIRAL WIRE SAE 100R13
Part # 46511391
BDI # 1092425
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.26
Outside Diameter - Millimeter:
32.004
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 95 Inch | Burst Pressure 20000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
19.05
Color:
Black
FC254-12
Description
FC254-12 HYDRAULIC HOSE ; 4-HEAVY SPIRAL WIRE SYNTHETIC RUBBER
Part # FC254-12
BDI # 23893875
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.26
Outside Diameter - Millimeter:
32.004
Other Features:
4 Heavy Wire Spiral | Abrasion Resistant | Burst Pressure 28800 PSI
Typical Use:
General Industrial
Inside Diameter - Millimeter:
19.05
Color:
Black
1IN SPIRAFLEX 1500 CLEAR/GREEN
Description
1IN SPIRAFLEX 1500 CLEAR/GRN WATER HOSE ; NON-RETURNABLE 100FT L
Part # 20013243
BDI # 425289
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.26
Outside Diameter - Millimeter:
32.004
Other Features:
High Density Rigid Green Pliovic Helix
Typical Use:
Agricultural | Construction | Industrial | Septic Tank Cleaning
Inside Diameter - Millimeter:
25.4
Color:
Clear
BW100X100
Description
BW100X100 SUCTION HOSE ; BLUE WATER 1"X100' PVC
Part # BW100X100
BDI # 24454182
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.26
Outside Diameter - Millimeter:
32.004
Other Features:
3" Minimum Bend Radius
Typical Use:
Pump Rental and Construction Dewatering | Pump Trash | Water Suction
Inside Diameter - Millimeter:
25.4
Color:
Clear