WE150X50
Description
WE150X50 MATERIAL HANDLING HOSE ; 1.93" ODX50' CLR PVC W/GRND WIRE
Part # WE150X50
BDI # 21443760
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.93
Outside Diameter - Millimeter:
49.022
Other Features:
50 PSI at 68 Deg F | 25 PSI at 104 Deg F | Rigid PVC Helix and Grounding Wire
Typical Use:
Food Grade | Material Handling | Pharmaceutical Product Transfer | Plastic Processing Equipment | Pneumatic Conveying Equipment
Inside Diameter - Millimeter:
38.1
Color:
Clear
T758AA125X100
Description
T758AA125X100 GROUT/CONCRETE HOSE ; BLACK 1-1/4"X100'
Part # T758AA125X100
BDI # 24464134
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.93
Outside Diameter - Millimeter:
49.022
Other Features:
Spiraled High Tensile Textile Cord
Typical Use:
Pumping Plaster/Grout and Wet Cement to Construction Placement Site
Inside Diameter - Millimeter:
31.75
Color:
Black
1-1/2INX50FT PLICORD MINE CONDUIT BLACK
Description
1-1/2IN PLICORD MINE CONDUIT B HOSE ; 50FT L SBR
Part # 20019096
BDI # 424013
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.93
Outside Diameter - Millimeter:
49.022
Other Features:
1 Ply Synthetic Fabric Spiral | Flame Resistant
Typical Use:
Electrical Cable Cover in Underground Mining
Inside Diameter - Millimeter:
38.1
Color:
Black
1-1/4IN ALLCRETE TEXTILE X 50FT
Description
1-1/4IN ALLCRETE TEXTILE HOSE ; PLASTER SBR 50FT L
Part # 20019937
BDI # 423946
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.93
Outside Diameter - Millimeter:
49.022
Other Features:
1 Ply High Strength Fabric Spiral
Typical Use:
Concrete Structure | Dam | Swimming Pool | Tunnel Face
Inside Diameter - Millimeter:
31.75
Color:
Black
T605AA150X100
Description
T605AA150X100 PETROLEUM S/D HOSE ; BLACK1-1/2"X100'
Part # T605AA150X100
BDI # 24463924
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.93
Outside Diameter - Millimeter:
49.022
Other Features:
3" Minimum Bend Radius | High Tensile Textile Cord with Flexible Steel Helix Wire
Typical Use:
Truck and Tank Car | Marine Wet Exhaust | Bilge Pump
Inside Diameter - Millimeter:
38.1
Color:
Black