TIUB11B-153
Description
TIUB11B-153 POLYURETHANE TUBING ; 1/4" ID 3/8" OD 500FT BLACK
Part # TIUB11B-153
BDI # 17955165
Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.375
Outside Diameter - Millimeter:
9.525
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 1.06 Inch
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
6.35
Color:
Black
Product Name:
Tubing
1/2INX500FT PLANT MASTER RED 250PSI
Description
1/2X500 CL PLANT 250 RED ; AIR AND MULTI-PURPOSE HOSE 500'/REEL
Part # 32045333
BDI # 20542025
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.81
Outside Diameter - Millimeter:
20.574
Other Features:
Bend Radius 5 Inch | Synthetic High Tensile Textile Cord
Typical Use:
Mining | Construction | Agriculture | Vehicle Repair | In-Plant Operation | Industry
Inside Diameter - Millimeter:
12.7
Color:
Red
4MXTX50FT
Description
4MXT X50FT HYDRAULIC HOSE ; 85037 1/4" ID 50/PACK
Part # 46579928
BDI # 23710029
1/2IN LOL BLACK AIR AND MP HOSE 300PSI
Description
1/2XRL PLANT XTRM 300 LOL BLK ; AIR AND MULTI-PURPOSE HOSE 300FT/REEL
Part # 32011102
BDI # 18201592
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.77
Outside Diameter - Millimeter:
19.558
Other Features:
High Tensile Synthetic Textile Cord Braid | Bend Radius 5 Inch
Typical Use:
Construction | Industrial
Inside Diameter - Millimeter:
12.7
Color:
Black
1/2IN DURO FLEX AIR AND MP 300PSI 500FT
Description
1/2X500 PLANT+ 300 ; AIR AND MULTI-PURPOSE HOSE 500'/REEL
Part # 32000009
BDI # 18201582
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.84
Outside Diameter - Millimeter:
21.336
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 2.07 Inch
Typical Use:
Industrial
Inside Diameter - Millimeter:
12.7
Color:
Red