T350LL050X200
Description
T350LL050X200 WASHDOWN HOSE ; 1/2"X0.91" ODX200' EPDM
Part # T350LL050X200
BDI # 21443717
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.91
Outside Diameter - Millimeter:
23.114
Other Features:
High Tensile Textile Cord
Typical Use:
General Wash Down Service | Hot Water | Food | Dairy Plant
Inside Diameter - Millimeter:
12.7
Color:
White
VFL400X300
Description
VFL400X300 WATER DISCHARGE HOSE ; 4.094" ODX300' BLUE PVC LAYFLAT
Part # VFL400X300
BDI # 21443651
Features
Inch - Metric:
Inch
Other Features:
4.094" ID Hose | 60 PSI at 68 Deg F | 180 PSI at 68 Deg F Brust
Typical Use:
Agriculture | Construction | Equipment Rental
Inside Diameter - Millimeter:
101.6
Color:
Blue
TR2MT-16
Description
TR2MT-16 HYDRAULIC HOSE ; 1" IDX1.45" OD SYNTHETIC RUBBER
Part # TR2MT-16
BDI # 21535850
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.45
Outside Diameter - Millimeter:
36.83
Other Features:
2 Wire Braid
Typical Use:
Medium Pressure Service
Inside Diameter - Millimeter:
25.4
Color:
Black
K6158-12X200
Description
K6158-12X200 WATER HOSE ; 3/4" IDX1.031" ODX200' GRAY PVC
Part # K6158-12X200
BDI # 21443418
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.031
Outside Diameter - Millimeter:
26.187
Other Features:
High Tensile Strength Yarn | Non Marking | Silicone Free | 85 PSI at 122 Deg F
Typical Use:
Induction Welding Tubing Line | Semiconductor Manufacturing | Transfer Of Deionized Water
Inside Diameter - Millimeter:
19.05
Color:
Gray
PF628-06-250R
Description
PF628-06-250R HYDRAULIC HOSE ; POR 3/8" IDX0.63" OD BLACK
Part # PF628-06-250R
BDI # 21443453