T750AA100X50
Description
T750AA100X50 BLACK MATERIAL BLAST HOSE ; 1" ID MUST ORDER IN 500FT INCREMENTS
Part # T750AA100X50
BDI # 21443726
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.89
Outside Diameter - Millimeter:
48
Typical Use:
Designed to Convey Abrasives | Sand and Shot Blast Material
Inside Diameter - Millimeter:
25.4
Color:
Black
DD-AL400
Description
DD-AL400 COUPLING FITTING ; 4" COUPLERXCOUPLER 5/CS
Part # DD-AL400
BDI # 21443243
WT200X50
Description
WT200X50 MATERIAL HANDLING HOSE ; 2.4" ODX50' CLR PVC
Part # WT200X50
BDI # 21595277
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.4
Outside Diameter - Millimeter:
60.96
Other Features:
40 PSI at 68 Deg F | 20 PSI at 104 Deg F | Convoluted Outer Cover
Typical Use:
Food Grade Liquid | Potable Water | Beer | Wine and Juice | Food Grade Material Handling | Pharmaceutical Product Transfer | Plastic Processing Equipment | Pneumatic Conveying Equipment | Poultry Processing
Inside Diameter - Millimeter:
50.8
Color:
Clear