FVEC3130NA11
Description
FVEC3130NA11 SOLENOID VALVE ; 3/8"T 4-WAY
Part # FVEC3130NA11
BDI # 20782129
Features
Port Type:
3/8" NPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Flow Control | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Standard Din Connector
Overall Length - Inch:
5.807
Voltage:
110/50-60 VAC
FVEC1210NA11
Description
FVEC1210NA11 SOLENOID VALVE ; 1/8"T 4-WAY
Part # FVEC1210NA11
BDI # 20781957
Features
Port Type:
1/8" NPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Flow Control | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Solenoid - Air Pilot - Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Standard Din Connector
Overall Length - Inch:
6.579
Voltage:
110/50-60 VAC