1868A6005
Description
1868A6005 QUICK EXHAUST VALVE ; 3-PORT 5-150 PSI
Part # 1868A6005
BDI # 21478226
Features
Port Type:
1" FNPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Not Available
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
4.69
Voltage:
Not Applicable
Overall Width - Inch:
2
Overall Width - Millimeter:
50.8
Y1523C6002
Description
Y1523C6002 MANUAL LOCKOUT VALVE ; ENERGY ISOLATION VALVE
Part # Y1523C6002
BDI # 21478564
Features
Port Type:
1" NPT | 1-1/4" NPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Manual Push | Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
7.72
Voltage:
Not Applicable
Overall Width - Inch:
2.25
Overall Width - Millimeter:
57.15
Features
Port Type:
1/2" NPT | 1" NPT
Number of Ports/Way:
4 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
5.15
Voltage:
110/50 VAC | 120/60 VAC
Overall Width - Inch:
4.63
Overall Width - Millimeter:
117.602
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Overall Length - Inch:
5.394
Voltage:
220/50 VAC
Overall Width - Inch:
1.654
Overall Width - Millimeter:
42