Page 1 of 20

Next

Compare
84AFF.047

COMPARE

84AFF.047

Description
84AFF.047 FLOW CONTROL VALVE ; FIXED ORIFICE .047" FREE REVERSE FLOW

BRAND HYDRAULICS

Part # 84AFF-.047

BDI # 21433823

Features

Port Type: 8 MM SAE
Number of Ports/Way: 2 Port | 2 Way
Actuation: Not Available
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Metric
Other Features: Restricted Flow | Free Reverse Flow | Non-Adjustable
Overall Length - Inch: 1.5
Voltage: Not Applicable
Overall Length - Millimeter: 38.1

Price Inventory : In stock
Loading Price
QTY
84AFF.125

COMPARE

84AFF.125

Description
84AFF.125 FLOW CONTROL VALVE ; FIXED ORIFICE DRILLED AT .125

BRAND HYDRAULICS

Part # 84AFF-.125

BDI # 21433824

Features

Port Type: 8 MM SAE
Number of Ports/Way: 2 Port | 2 Way
Actuation: Not Available
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Metric
Other Features: Restricted Flow | Free Reverse Flow | Non-Adjustable
Overall Length - Inch: 1.5
Voltage: Not Applicable
Overall Length - Millimeter: 38.1

Price Inventory : In stock
Loading Price
QTY
FC51-8SAE

COMPARE

FC51-8SAE

Description
FC51-8SAE DIRECTIONAL CONTROL VALVE ; FLOW CONTROL -8SAE PORTS 0-8

BRAND HYDRAULICS

Part # FC51-8SAE

BDI # 26318211

Features

Port Type: 8 MM SAE
Number of Ports/Way: 3 Port | 3 Way
Actuation: Hand Lever
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Metric
Other Features: Full Range Pressure Compensating Variable
Overall Length - Inch: 4.6
Voltage: Not Applicable
Overall Length - Millimeter: 116.85

Price Inventory : Available to order
Loading Price
QTY

COMPARE

PC8C

Description
PC8C CHECK VALVE ; PILOT CHECK WITH NEW STYLE

BRAND HYDRAULICS

Part # PC8C

BDI # 26330653

Features

Port Type: 8 MM SAE
Number of Ports/Way: 2 Port | 1 Way
Actuation: Pilot
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Metric
Other Features: Oil Fluid | Derlin Check Seat | Buna N O-Ring | Steel Ball
Overall Length - Inch: 5.13
Voltage: Not Applicable
Overall Length - Millimeter: 130.3

Price Inventory : Available to order
Loading Price
QTY
FCR51 8SAE

COMPARE

FCR51 8SAE

Description
FCR51-8SAE FLOW CONTROL VALVE ; 8 MM SAE PORT 3 PORT - 3 WAY 2 POSITION

BRAND HYDRAULICS

Part # FCR51-8SAE

BDI # 21433827

Features

Port Type: 8 MM SAE
Number of Ports/Way: 3 Port | 3 Way
Actuation: Adjustable Spring
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Metric
Other Features: Adjustable Ball Spring Relief | Standard Flow Control
Overall Length - Inch: 5.99
Voltage: Not Applicable
Overall Length - Millimeter: 152.146

Price Inventory : Available to order
Loading Price
QTY