RPE4-103Z11/22000E1V

COMPARE

RPE4-103Z11/22000E1V

Description
RPE4-103Z11/22000E1V DIR CNTRL VALVE ; POR SOL OPERATED SIZE 10 3 POS SPOOL

ARGO-HYTOS

Part # 40546100

BDI # 22206921

Features

Port Type: 11.2MM
Number of Ports/Way: 4 Port | 4 Way
Actuation: Solenoid - Spring | Solenoid - Spring Return
Media: Hydraulic
Number of Positions: 3 Position

Inch - Metric: Metric
Other Features: 37 GPM Flow Capacity | With Connector
Overall Length - Inch: 12.52
Voltage: 22 VDC
Overall Width - Inch: 2.756

Price Inventory : Available to order
Loading Price
QTY