30-14P40-IDLER
Description
30-14P40-IDLER PULLEY ; 14MM PIT 40MM W 30 TEETH CAST IRON
Part # 30-14P40-IDLER
BDI # 22702546
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.153
Length Thru Bore - Millimeter:
58.674
Belt Pitch:
14 MM
Other Features:
Black Oxide Plating
Belt Width - Millimeter:
40
34-14P55-IDLER
Description
34-14P55-IDLER PULLEY ; 14MM PIT 55MM W 34 TEETH CAST IRON
Part # 34-14P55-IDLER
BDI # 22708815
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.855
Length Thru Bore - Millimeter:
109.982
Belt Pitch:
14 MM
Other Features:
Black Oxide Plating
Belt Width - Millimeter:
55