18XH3-F
Description
18XH3-F BELT IDLER PULLEY ; 1" BORE 3" BW XH 7/8" BP 18T
Part # 18XH3-F
BDI # 21436930
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
77.8
Face Width - Inch:
3.063
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.903
Length Thru Bore - Millimeter:
79.375
Belt Pitch:
7/8 Inch
Other Features:
Used with SO4 Idler Shaft
Belt Width - Millimeter:
76.2
18XH2-F
Description
18XH2-F BELT IDLER PULLEY ; 1" BORE 2" BW XH 7/8" BP 18T
Part # 18XH2-F
BDI # 21436929
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
52.4
Face Width - Inch:
2.063
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.903
Length Thru Bore - Millimeter:
53.975
Belt Pitch:
7/8 Inch
Other Features:
Used with SO3 Idler Shaft
Belt Width - Millimeter:
50.8
18XH300-IDLER
Description
18XH300-IDLER PULLEY ; 7/8" PIT 3" BELT W 18 TEETH CAST IRON
Part # 18XH300-IDLER
BDI # 22718176
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.903
Length Thru Bore - Millimeter:
76.2
Belt Pitch:
7/8 Inch
Other Features:
Black Oxide Plating
Belt Width - Millimeter:
76.2
18XH200-IDLER
Description
18XH200-IDLER PULLEY ; 7/8" PIT 2" BELT W 18 TEETH CAST IRON
Part # 18XH200-IDLER
BDI # 22718164
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.903
Length Thru Bore - Millimeter:
50.8
Belt Pitch:
7/8 Inch
Other Features:
Black Oxide Plating
Belt Width - Millimeter:
50.8