6.50X2.75-IDL-FLAT
Description
6.50X2.75-IDL-FLAT ; 14MM PITCH 6.5IN OD
Part # 77236275
BDI # 1110879
Features
Maximum Belt Width - Inch:
2.165
Maximum Belt Width - Millimeter:
55
Bearing Type:
Ball Bearing
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.5
Length Thru Bore - Millimeter:
23
Other Features:
6308 Bearing
30-14P40-IDLER
Description
30-14P40-IDLER PULLEY ; 14MM PIT 40MM W 30 TEETH CAST IRON
Part # 30-14P40-IDLER
BDI # 22702546
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.153
Length Thru Bore - Millimeter:
58.674
Belt Pitch:
14 MM
Other Features:
Black Oxide Plating
Belt Width - Millimeter:
40
30-14MX20-IDLER
Description
30-14MX20-IDLER PULLEY ; 14MM PITCH 20MM BELT W 30T CAST IRON
Part # 30-14MX20-IDLER
BDI # 22702515
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.153
Length Thru Bore - Millimeter:
59.944
Belt Pitch:
14 MM
Other Features:
Black Oxide Plating
Belt Width - Millimeter:
20
30-14MX37-IDLER
Description
30-14MX37-IDLER PULLEY ; 14MM PITCH 37MM BELT W 30T CAST IRON
Part # 30-14MX37-IDLER
BDI # 22702523
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.153
Length Thru Bore - Millimeter:
58.674
Belt Pitch:
14 MM
Other Features:
Black Oxide Plating
Belt Width - Millimeter:
37