18L1-F

COMPARE

18L1-F

Description
18L1-F IDLER PULLEY ; SYNCHRONOUS BELT 1" BORE 1" BW 18T

BREWER MACH AND GEAR

Part # 18L1-F

BDI # 21436928

Features

Bearing Type: Needle Bearing
Face Width - Millimeter: 27
Face Width - Inch: 1.063
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.121
Length Thru Bore - Millimeter: 28.575
Belt Pitch: 3/8 Inch
Other Features: Used with SO2 Idler Shaft
Belt Width - Millimeter: 25.4

Price Inventory : Available to order
Loading Price
QTY
BF2001

COMPARE

BF2001

Description
BF2001 IDLER PULLEY ; FLAT BELT 0.66" BORE 1-3/8" BW 2.07" OD

BREWER MACH AND GEAR

Part # BF2001

BDI # 21436836

Features

Maximum Belt Width - Inch: 1.375
Maximum Belt Width - Millimeter: 34.925
Bearing Type: Ball Bearing
Face Width - Millimeter: 34.925
Face Width - Inch: 1.375

Inch - Metric: Inch
Material: Nylon
Outside Diameter - Inch: 2.07
Length Thru Bore - Millimeter: 11.862
Other Features: Crowned Face | Bearing with Retainer

Price Inventory : Available to order
Loading Price
QTY
FA2001

COMPARE

FA2001

Description
FA2001 FLAT BELT IDER PULLEY ; 2.07" OD 1-3/8" BORE

FENNER DRIVES

Part # FA2001

BDI # 17283148

Features

Maximum Belt Width - Inch: 1.375
Maximum Belt Width - Millimeter: 34.925
Bearing Type: Ball Bearing
Face Width - Millimeter: 34.798
Face Width - Inch: 1.37

Inch - Metric: Inch
Material: Nylon
Outside Diameter - Inch: 2.07
Length Thru Bore - Millimeter: 12
Other Features: Crowned Face | 6203-2RS Insertion Molded Bearing | 1-1/8 Inch Belt Size

Price Inventory : Available to order
Loading Price
QTY
18L100-IDLER

COMPARE

18L100-IDLER

Description
18L100-IDLER PULLEY ; 3/8" PIT 1" BELT W 18 TEETH CAST IRON

B & B MANUFACTURING

Part # 18L100-IDLER

BDI # 22717926

Features

Bearing Type: Needle Bearing
Face Width - Millimeter: 25.4
Face Width - Inch: 1
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.119
Length Thru Bore - Millimeter: 25.4
Belt Pitch: 3/8 Inch
Other Features: Black Oxide Plating
Belt Width - Millimeter: 25.4

Price Inventory : Available to order
Loading Price
QTY