IS166
Description
IS166 MACHINED SHOULDER STUD ; 5/8" SHAFT DIA 2-7/16" OL STEEL
Part # IS166
BDI # 21436872
Features
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
2.438
Inch - Metric:
Inch
Material:
Steel
Other Features:
Hardened and Ground | With Set Screw and Collar | Used with Ball Bearing and Bronze Bushed Idler Sprocket
Thread Size 2:
5/8-11
Thread Size 1:
3/4-16
Usable Length - Inch:
0.5
Product Name:
Idler Stud
Features
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
3.625
Inch - Metric:
Inch
Material:
Steel
Other Features:
Hardened and Ground | With Set Screw and Collar | Used with Ball Bearing and Bronze Bushed Idler Sprocket
Thread Size 2:
5/8-11
Thread Size 1:
3/4-16
Usable Length - Inch:
1.688
Product Name:
Idler Stud
Features
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Overall Length - Inch:
2.938
Inch - Metric:
Inch
Material:
Steel
Other Features:
Hardened and Ground | With Set Screw and Collar | Used with Ball Bearing and Bronze Bushed Idler Sprocket
Thread Size 2:
3/4-10
Thread Size 1:
5/8-11
Usable Length - Inch:
0.563
Product Name:
Idler Stud
Features
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
4.625
Inch - Metric:
Inch
Material:
Steel
Other Features:
Hardened and Ground | With Set Screw and Collar | Used with Ball Bearing and Bronze Bushed Idler Sprocket
Thread Size 2:
5/8-11
Thread Size 1:
3/4-16
Usable Length - Inch:
2.688
Product Name:
Idler Stud
IS1665
Description
IS1665 MACHINED SHOULDER STUD ; 1" SHAFT DIA 6-7/16" OL STEEL
Part # IS1665
BDI # 21436939
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
6.438
Inch - Metric:
Inch
Material:
Steel
Other Features:
Hardened and Ground | With Set Screw and Collar | Used with Ball Bearing and Bronze Bushed Idler Sprocket
Thread Size 2:
1-14
Thread Size 1:
1-14
Usable Length - Inch:
3.875
Product Name:
Idler Stud