NIL24
Description
NIL24 LINEAR SOLID ROUND RAIL ; 38.1MM SHAFT DIA 5181.6MM SHAFT LEN
Part # NIL24
BDI # 21453599
Features
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Other Features:
Case Hardened | Polished for Optimum Surface Finish | Price per Inch
Shaft Length - Inch:
204