Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
1.91
Length - Millimeter:
104.394
Other Features:
Die Set | Chrome Steel Ball | Steel Retainer | For End Supported Application
Length - Inch:
4.11
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
3.53
Length - Millimeter:
161.544
Other Features:
Die Set | Chrome Steel Ball | Steel Retainer | For End Supported Application
Length - Inch:
6.36
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
8115-448-016
Description
8115-448-016 BALL NUT ; 1.5" X 0.5" 14513LBF LOAD DYNAMIC
Part # 8115-448-016
BDI # 843982
SFB8
Description
SFB8FLANGED PILLOW BLOCK BEARING ; 1/2" BORE 4 BOLT SQUARE FLANGE
Part # SFB8
BDI # 853989
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
1.77
Housing Configuration:
End Mount
Self Aligning:
Yes
Housing Style:
4 Bolt Square Flange
Housing Material:
Aluminum
Nominal Bolt Circle Diameter Round - Millimeter:
44.96
Adjustable/Non-Adjustable:
Non-Adjustable
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Nominal Bolt Center Across Shaft - Millimeter:
73.7
Other Features:
No.10 Bolt
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable