SBN1995
Description
SBN1995 BALL NUT ; POWERTRAC SBN 1500-1000 LH DBL CKT
Part # SBN1995
BDI # 22853221
Features
Direction of Thread:
Left Hand
Ball Circle Diameter - Millimeter:
38.1
Number of Thread Starts:
2
Thread Lead - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.625
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 2.25-20 UN-2A Thread
Overall Length - Inch:
3.628
Thread Lead - Millimeter:
25.4
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
38.1
Number of Thread Starts:
2
Thread Lead - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.625
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 2.25-20 UN-2A Thread
Overall Length - Inch:
3.628
Thread Lead - Millimeter:
25.4
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
38.1
Number of Thread Starts:
4
Thread Lead - Inch:
1.875
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.625
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 2.25-20 UN-2A Thread
Overall Length - Inch:
5
Thread Lead - Millimeter:
47.625
SBN1550
Description
SBN1550 BALL NUT ; 1.5"DIA 0.5"THRD LEAD POWERTRAC
Part # SBN1550
BDI # 21451328
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
38.1
Number of Thread Starts:
1
Thread Lead - Inch:
0.5
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.625
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 2.36-18 NS-3 Thread
Overall Length - Inch:
5.59
Thread Lead - Millimeter:
12.7
SBN8345
Description
SBN8345 BALL NUT ; POWERTRAC SBN 1500-0473 RH KEYED
Part # SBN8345
BDI # 22853249
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
38.1
Number of Thread Starts:
1
Thread Lead - Inch:
0.473
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.625
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | With Keyway
Overall Length - Inch:
3.625
Thread Lead - Millimeter:
12.014