HVB-055
Description
HVB-055 WHEEL U CHANNEL RAIL ; 35 MM ID 70.1 MM OD
Part # HVB-055
BDI # 21453742
Features
Enclosure:
None
Wheel Width - Millimeter:
44
Eccentric/Concentric:
Concentric
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.76
Outside Diameter - Millimeter:
70.1
Other Features:
Hardened | Steel Axial Bearing | Fixed | Grade 3 Grease
Rolling Element:
Cylindrical Roller
Product Name:
Wheel