Page 1 of 120

Next

Compare
SR16

COMPARE

SR16

Description
SR16 SHAFT SUPPORT RAIL ; 0.1" BORE 60 CASE

THOMSON

Part # SR16

BDI # 843400

Features

Shaft Diameter - Inch: 1
Shaft Diameter - Millimeter: 25.4
Base to Center of Shaft - Millimeter: 44.45
Inch - Metric: Inch
Material: Aluminum

Predrilled Yes/No: No
Rail Width - Millimeter: 53.975
Other Features: For Continuously Supported Application
Shaft Length - Inch: 24
Rail Width - Inch: 2.125

Price Inventory : In stock
Request A Price QTY
QS 3/4 L 60

COMPARE

QS 3/4 L 60

Description
QS 3/4 L 60 QUICK SHAFT ; 3/4" DIA 60" L CS CLASS L 60 CASE

THOMSON

Part # QS 3/4 L 60

BDI # 842934

Features

Shaft Diameter - Inch: 0.75
Shaft Diameter - Millimeter: 19.05
Thread Size: None
Shaft Style: Plain
Tolerance Class: L

Inch - Metric: Inch
Material: Steel
Predrilled Yes/No: No
Shaft Length - Inch: 60
Length Type: Cut to Length

Price Inventory : Available to order
Request A Price QTY
QS 3/4 L 24

COMPARE

QS 3/4 L 24

Description
QS 3/4 L 24 QUICK SHAFT ; 3/4" DIA 24" L CS CLASS L 60 CASE

THOMSON

Part # QS 3/4 L 24

BDI # 842928

Features

Shaft Diameter - Inch: 0.75
Shaft Diameter - Millimeter: 19.05
Thread Size: None
Shaft Style: Plain
Tolerance Class: L

Inch - Metric: Inch
Material: Steel
Predrilled Yes/No: No
Shaft Length - Inch: 24
Length Type: Cut to Length

Price Inventory : Available to order
Request A Price QTY
25 MM SS RL

COMPARE

25 MM SS RL

Description
25 MM SS RL SHAFT ; 25MM DIA 60 CASE

THOMSON

Part # 25 MM SS RL

BDI # 843292

Features

Shaft Diameter - Inch: 0.984
Shaft Diameter - Millimeter: 25
Thread Size: None
Shaft Style: Plain
Tolerance Class: MM

Inch - Metric: Metric
Material: Stainless Steel
Predrilled Yes/No: No
Other Features: Corrosion Resistant
Shaft Length - Inch: 177.992

Price Inventory : Available to order
Request A Price QTY
QSCP 5/8 L 12

COMPARE

QSCP 5/8 L 12

Description
QSCP 5/8 L 12 QUICK SHAFT ; 5/8" DIA 12" L CS CLASS L 60 CASE

THOMSON

Part # QSCP 5/8 L 12

BDI # 843135

Features

Shaft Diameter - Inch: 0.625
Shaft Diameter - Millimeter: 15.875
Thread Size: None
Shaft Style: Plain
Tolerance Class: L

Inch - Metric: Inch
Material: Steel
Predrilled Yes/No: No
Other Features: Chrome Plated
Shaft Length - Inch: 12

Price Inventory : Available to order
Request A Price QTY