Features
Thread Size:
M160 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Outside Diameter - Millimeter:
210
Nominal Thickness - Inch:
0.984
Nominal Thickness - Millimeter:
25
KM38 MM
Description
KM38 MM LOCKNUT, USAF USN SAF-XT BEARING (SMARTCATALOG)
Part # 046302
BDI # 27307819
Features
Thread Size:
M190 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Outside Diameter - Millimeter:
240
Nominal Thickness - Inch:
1.102
Nominal Thickness - Millimeter:
28
Features
Thread Size:
M180 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Outside Diameter - Millimeter:
230
Nominal Thickness - Inch:
1.063
Nominal Thickness - Millimeter:
27
KM34 MM
Description
KM34 MM LOCKNUT, USAF USN SAF-XT BEARING (SMARTCATALOG)
Part # 046300
BDI # 27291683
Features
Thread Size:
M170 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Outside Diameter - Millimeter:
220
Nominal Thickness - Inch:
1.024
Nominal Thickness - Millimeter:
26