Features
Thread Size:
M12 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Outside Diameter - Millimeter:
22
Other Features:
Carbon Steel | Self Locking | Bone Fibre Compression Collar
Nominal Thickness - Inch:
0.315
Nominal Thickness - Millimeter:
8
TLM-01
Description
TLM-01 TANGENTLOK LOCKNUT ; M12 X 1.0 THREAD 25.4MM OD 9.5MM THK
Part # TLM-01
BDI # 966670
Features
Thread Size:
M12 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
1
Outside Diameter - Millimeter:
25.4
Other Features:
Mild Steel | Mechanical Lock | Three 10-32 Set Screws
Nominal Thickness - Inch:
0.374
Nominal Thickness - Millimeter:
9.5
Features
Thread Size:
M12 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.126
Outside Diameter - Millimeter:
28.6
Other Features:
One Piece Split | M4 Clamp Screw
Nominal Thickness - Inch:
0.386
Nominal Thickness - Millimeter:
9.8
KM-01
Description
KM-01 RETAINING LOCKNUT ; M12 X 1.0 THREAD 22MM OD 4MM THK
Part # KM-01
BDI # 967668
Features
Thread Size:
M12 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Outside Diameter - Millimeter:
22
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.157
Nominal Thickness - Millimeter:
4
Features
Thread Size:
M12 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Outside Diameter - Millimeter:
22
Other Features:
303 Stainless Steel | Corrosion Resistance | Self Locking | Nylon Collar
Nominal Thickness - Inch:
0.315
Nominal Thickness - Millimeter:
8