Features
Thread Size:
M150 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
7.677
Outside Diameter - Millimeter:
195
Other Features:
Carbon Steel | Self Locking | Bone Fibre Compression Collar
Nominal Thickness - Inch:
1.024
Nominal Thickness - Millimeter:
26
Features
Thread Size:
M150 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
7.677
Outside Diameter - Millimeter:
195
Other Features:
Hardened Alloy Steel | Self Locking | Heat Stabilized Nylon Collar
Nominal Thickness - Inch:
1.024
Nominal Thickness - Millimeter:
26
NSHM-30
Description
NSHM-30 LOCKNUT ; M150 X 2.0 THREAD 195.3MM OD 31.8MM THK
Part # NSHM-30
BDI # 966646
Features
Thread Size:
M150 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
7.689
Outside Diameter - Millimeter:
195.3
Other Features:
Hardened Steel | Mechanical Lock | One Piece Solid | Three 3/8-16 Set Screws
Nominal Thickness - Inch:
1.252
Nominal Thickness - Millimeter:
31.8
KM-30
Description
KM-30 RETAINING LOCKNUT ; M150 X 2.0 THREAD 195MM OD 24MM THK
Part # KM-30
BDI # 967700
Features
Thread Size:
M150 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
7.677
Outside Diameter - Millimeter:
195
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.945
Nominal Thickness - Millimeter:
24
Features
Thread Size:
M150 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
7.752
Outside Diameter - Millimeter:
196.9
Other Features:
One Piece Split | M12 Clamp Screw
Nominal Thickness - Inch:
0.957
Nominal Thickness - Millimeter:
24.3