CNB-40

COMPARE

CNB-40

Description
CNB-40 CLAMP NUT ; 8TPI 9-3/4" OD 1" NOMINAL THK

WHITTET-HIGGINS

Part # CNB-40

BDI # 966718

Features

Thread Size: 7.847-8
Inch - Metric: Inch
Outside Diameter - Inch: 9.75
Outside Diameter - Millimeter: 247.65
Other Features: One Piece Split | M12 Clamp Screw

Threads per Inch: 8
Nominal Thickness - Inch: 1
Nominal Thickness - Millimeter: 25.4

Price Inventory : Available to order
Loading Price
QTY