Features
Thread Size:
M10 X 0.75
Inch - Metric:
Metric
Outside Diameter - Inch:
1.126
Outside Diameter - Millimeter:
28.6
Other Features:
One Piece Split | M4 Clamp Screw
Nominal Thickness - Inch:
0.386
Nominal Thickness - Millimeter:
9.8
TLM-02
Description
TLM-02 TANGENTLOK LOCKNUT ; M15 X 1.0 THREAD 28.6MM OD 9.5MM THK
Part # TLM-02
BDI # 966671
Features
Thread Size:
M15 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.126
Outside Diameter - Millimeter:
28.6
Other Features:
Mild Steel | Mechanical Lock | Three 10-32 Set Screws
Nominal Thickness - Inch:
0.374
Nominal Thickness - Millimeter:
9.5
TLM-03
Description
TLM-03 TANGENTLOK LOCKNUT ; M17 X 1.0 THREAD 28.6MM OD 9.5MM THK
Part # TLM-03
BDI # 966672
Features
Thread Size:
M17 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.126
Outside Diameter - Millimeter:
28.6
Other Features:
Mild Steel | Mechanical Lock | Three 10-32 Set Screws
Nominal Thickness - Inch:
0.374
Nominal Thickness - Millimeter:
9.5
Features
Thread Size:
M12 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.126
Outside Diameter - Millimeter:
28.6
Other Features:
One Piece Split | M4 Clamp Screw
Nominal Thickness - Inch:
0.386
Nominal Thickness - Millimeter:
9.8