C5-35CIT-54SB
Description
C5-35CIT-54SB TROUGHING IDLER ; CI 54" BELT W 5" RLR 35DEG
Part # C5-35CIT-54SB
BDI # 23145058
Features
Roller Width - Inch:
30.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Side Mount
B5-CIFRD-30SB
Description
B5-CIFRD-30SB IMPACT FLAT CARRIER IDLER ; CI RBR DISC 30" BELT W 5" RLR
Part # B5-CIFRD-30SB
BDI # 23174205
Features
Roller Width - Inch:
30.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
38
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B5-FRD-30SB-1
Description
B5-FRD-30SB-1 FLAT CARRIER IDLER ; RBR DISC 30" BELT W 5" RLR 1-1/2"
Part # B5-FRD-30SB-1
BDI # 23178031
Features
Roller Width - Inch:
31.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
D5-CITS-54SB
Description
D5-CITS-54SB IDLER ROLLER ; CI STEEL 54" BELT W 5" RLR
Part # D5-CITS-54SB
BDI # 23163045
Features
Roller Width - Inch:
30.5
Roller Width - Millimeter:
774.7
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1371.6
Product Name:
Roller
Belt Width - Inch:
54
B5-FLI-30SB
Description
B5-FLI-30SB FLAT CARRIER ROLLER ; RBR DISC 30" BELT W 5" RLR
Part # B5-FLI-30SB
BDI # 23178630
Features
Roller Width - Inch:
31.25
Roller Width - Millimeter:
793.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center Roller
Belt Width - Millimeter:
762
Product Name:
Roller