C5-35CIT-54SB
Description
C5-35CIT-54SB TROUGHING IDLER ; CI 54" BELT W 5" RLR 35DEG
Part # C5-35CIT-54SB
BDI # 23145058
Features
Roller Width - Inch:
30.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Side Mount
D5-CITS-54SB
Description
D5-CITS-54SB IDLER ROLLER ; CI STEEL 54" BELT W 5" RLR
Part # D5-CITS-54SB
BDI # 23163045
Features
Roller Width - Inch:
30.5
Roller Width - Millimeter:
774.7
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1371.6
Product Name:
Roller
Belt Width - Inch:
54
D6-15IVR-60SB-4
Description
D6-15IVR-60SB-4 V-RETURN IDLER ; 60" BELT W 6" RLR 15DEG
Part # D6-15IVR-60SB-4
BDI # 23148813
Features
Roller Width - Inch:
30.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
15 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
IVR Drop Bracket Mounting
Mounting Method:
Top Mount
C4-CIT-54SB
Description
C4-CIT-54SB TROUGHING IDLER ROLLER ; CI 54" BELT W 4" RLR
Part # C4-CIT-54SB
BDI # 23175484
Features
Roller Width - Inch:
30.5
Roller Width - Millimeter:
774.7
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
1371.6
Product Name:
Roller
C5-CITS-54SB
Description
C5-CITS-54SB IDLER ROLLER ; CI STEEL 54" BELT W 5" RLR
Part # C5-CITS-54SB
BDI # 23149163
Features
Roller Width - Inch:
30.5
Roller Width - Millimeter:
774.7
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
1371.6
Product Name:
Roller