Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.85
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
4.81
Outside Diameter - Millimeter:
122.174
Pitch Diameter - Millimeter:
123.19
Modular - Flat Top Size:
880
Mounting Method:
Rough Bore
2600-Z10
Description
2600-Z10 NYLON SPROCKET ; 40MM BORE W/ KW SETSCREW
Part # 2600-Z10
BDI # 21472358
Features
Bore Profile:
Round
Pitch Diameter - Inch:
8.09
Pitch - Millimeter:
63.5
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
8.29
Outside Diameter - Millimeter:
210.566
Pitch Diameter - Millimeter:
205.486
Modular - Flat Top Size:
2600
Mounting Method:
Rough Bore
2133FSNB10N X 3/4
Description
2133FSNB10N X 3/4 SPROCKET ; 3/4 ROUND BORE SPROCKET
Part # 2133FSNB10N X 3/4
BDI # 25123480
Features
Bore Profile:
Round
Pitch Diameter - Inch:
2.93
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
3.24
Outside Diameter - Millimeter:
82.296
Pitch Diameter - Millimeter:
74.422
Modular - Flat Top Size:
FLEX SNB
Mounting Method:
Finished Bore
880Z10 1IN R KW SS
Description
880Z10 X1" ROUND BORE W/KW AND SETSCREW ; NYLON SPROCKET
Part # 880Z10 ZZSP000198 1IN ROUND KW SS
BDI # 21462316
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.85
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
4.81
Outside Diameter - Millimeter:
122.174
Pitch Diameter - Millimeter:
123.19
Modular - Flat Top Size:
880
Mounting Method:
Finished Bore
3-880-10 NYLON SPROCKET
Description
3-880-10 NYLON SPROCKET
Part # 3-880-10 RSB NYLON SPROCKET
BDI # 21558889
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.85
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
4.81
Outside Diameter - Millimeter:
122.174
Pitch Diameter - Millimeter:
123.19
Modular - Flat Top Size:
880
Mounting Method:
Rough Bore