LFI863TAB K1000
Description
LFI863TAB K1000 TABLETOP CHAIN ; MADE TO ORDER MINIMUM QTY MAY APPLY
Part # LFI863TAB K1000
BDI # 21462201
Features
Chain Pitch - Inch:
0.75
Chain Size:
863
Chain Width - Millimeter:
254
Basic Construction:
Plastic with Plastic Top
Chain Pitch - Millimeter:
19.05
Chain Type:
Straight Running | Back Flexing
Chain Width - Inch:
10
Component:
Chain
Inch - Metric:
Inch
Other Features:
Brown Color; Snap on Gripper
LFI863TAB K1000 FLIGHT ONLY
Description
LFI863TAB K1000 FLIGHT ONLY
Part # LFI863TAB K1000 FLIGHT-ONLY
BDI # 22851997
Features
Chain Pitch - Inch:
0.75
Chain Size:
863
Chain Width - Millimeter:
254
Basic Construction:
Plastic with Plastic Top
Chain Pitch - Millimeter:
19.05
Chain Type:
Straight Running | Back Flexing
Chain Width - Inch:
10
Component:
Chain
Inch - Metric:
Inch
Other Features:
Brown Color; Snap on Gripper
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.85
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
4.81
Outside Diameter - Millimeter:
122.174
Pitch Diameter - Millimeter:
123.19
Modular - Flat Top Size:
880
Mounting Method:
Rough Bore
PA6GF15 RR SQ 1-1/2 IN
Description
PA6GF15 RR SQ 1-1/2 IN LOCK COLLAR
Part # PA6GF15 RR SQ 1-1/2 IN
BDI # 21558986
24IN FLEX ASB 43PCT BLU POM-D 2.2 RAD
Description
24IN FLEX ASB 43PCT BLU POM-D 2.2RAD BLT ; W/LOCK PINS
Part # 24IN FLEX ASB 43% BLU POM-D 2.2 RAD
BDI # 24565964