2251-20R23M-RMS
Description
2251-20R23M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE
Part # 125258GF
BDI # 336267
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.393
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
6.378
Outside Diameter - Millimeter:
162.001
Pitch Diameter - Millimeter:
162.382
Modular - Flat Top Size:
2251
Mounting Method:
Finished Bore
2251-21R1.5-DMS-SS
Description
2251-21R1.5-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE
Part # 125265S
BDI # 336297
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.71
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
6.732
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
170.434
Modular - Flat Top Size:
2251
Mounting Method:
Finished Bore
2251-18R1.5-RMS
Description
2251-18R1.5-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 125257RS
BDI # 23068023
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.76
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
5.748
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
146.304
Modular - Flat Top Size:
2251
Mounting Method:
Finished Bore
2251-21S2.5-DMS
Description
2251-21S2.5-DMS CHAIN MACHINED SPROCKET ; NON-RETURNABLE SQ BORE
Part # AA1204819
BDI # 24480058
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.71
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
6.732
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
170.434
Modular - Flat Top Size:
2251
Mounting Method:
Finished Bore
2251-18R1.25-RMS
Description
2251-18R1.25-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE
Part # 125255RS
BDI # 336243
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.76
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
5.748
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
146.304
Modular - Flat Top Size:
2251
Mounting Method:
Finished Bore