2256-12R30M-DMS-SS
Description
2256-12R30M-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE
Part # 125919P
BDI # 24480472
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.862
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
3.937
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
98.095
Modular - Flat Top Size:
2256
Mounting Method:
Finished Bore
2256-12S25M-DMS
Description
2256-12S25M-DMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE SQ BORE MOLDED DRIVE
Part # 125943
BDI # 24481072
Features
Bore Profile:
Square
Pitch Diameter - Inch:
3.862
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
3.937
Outside Diameter - Millimeter:
100
Pitch Diameter - Millimeter:
98.095
Modular - Flat Top Size:
2256
Mounting Method:
Finished Bore