Page 1 of 8

Next

Compare
C5-CIT-54SB

COMPARE

C5-CIT-54SB

Description
C5-CIT-54SB CONVEYOR RTRN ROLL ASSY ; 5" ROLL DIA 54" BELT WD

PRECISION PULLEY

Part # C5-CIT-54SB

BDI # 21768769

Features

Roller Width - Inch: 30.5
Roller Width - Millimeter: 774.7
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Center Roller
Belt Width - Millimeter: 1371.6
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
C4-CIT-54SB

COMPARE

C4-CIT-54SB

Description
C4-CIT-54SB TROUGHING IDLER ROLLER ; CI 54" BELT W 4" RLR

PRECISION PULLEY

Part # C4-CIT-54SB

BDI # 23175484

Features

Roller Width - Inch: 30.5
Roller Width - Millimeter: 774.7
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Steel
Other Features: Center Roller
Belt Width - Millimeter: 1371.6
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D5-CITS-54SB

COMPARE

D5-CITS-54SB

Description
D5-CITS-54SB IDLER ROLLER ; CI STEEL 54" BELT W 5" RLR

PRECISION PULLEY

Part # D5-CITS-54SB

BDI # 23163045

Features

Roller Width - Inch: 30.5
Roller Width - Millimeter: 774.7
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 1371.6
Product Name: Roller
Belt Width - Inch: 54

Price Inventory : Available to order
Loading Price
QTY
HE6-10VR-60SB-7

COMPARE

HE6-10VR-60SB-7

Description
HE6-10VR-60SB-7 V-RETURN IDLER ; 60" BELT W 6" RLR 10DEG

PRECISION PULLEY

Part # HE6-10VR-60SB-7

BDI # 23160620

Features

Roller Width - Inch: 31.188
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 10 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
E6-10VR-60SB-7

COMPARE

E6-10VR-60SB-7

Description
E6-10VR-60SB-7 V-RETURN IDLER ; 60" BELT W 6" RLR 10DEG

PRECISION PULLEY

Part # E6-10VR-60SB-7

BDI # 23154483

Features

Roller Width - Inch: 31.188
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 10 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY