D5-FLI-72SB
Description
D5-FLI-72SB FLAT CARRIER ROLLER ; RBR DISC 72" BELT W 5" RLR
Part # D5-FLI-72SB
BDI # 23146320
Features
Roller Width - Inch:
73.875
Roller Width - Millimeter:
1876.425
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1828.8
Product Name:
Roller
Belt Width - Inch:
72
D5-GMFL-75.00
Description
D5-GMFL-75.00 RETURN RETRO ROLLER ; GOODMAN ZINC NUT
Part # D5-GMFL-75.00
BDI # 23157207
Features
Roller Width - Inch:
75
Roller Width - Millimeter:
1905
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Goodman Zinc Nut
Belt Width - Millimeter:
1828.8
Product Name:
Roller
D5-CRFL-75.00
Description
D5-CRFL-75.00 RETURN RETRO ROLLER ; CONTINENTAL ZINC NUT
Part # D5-CRFL-75.00
BDI # 23163107
Features
Roller Width - Inch:
75
Roller Width - Millimeter:
1905
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Zinc Nut
Belt Width - Millimeter:
1828.8
Product Name:
Roller
D6-GMFL-75.00
Description
D6-GMFL-75.00 RETURN RETRO ROLLER ; GOODMAN ZINC NUT
Part # D6-GMFL-75.00
BDI # 23158890
Features
Roller Width - Inch:
75
Roller Width - Millimeter:
1905
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Goodman Zinc Nut
Belt Width - Millimeter:
1828.8
Product Name:
Roller
D6-RI-72SB
Description
D6-RI-72SB RETURN IDLER ROLLER ; RBR DISC 72" BELT W 6" RLR
Part # D6-RI-72SB
BDI # 23160268
Features
Roller Width - Inch:
74.875
Roller Width - Millimeter:
1901.825
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1828.8
Product Name:
Roller
Belt Width - Inch:
72