B5-20TEI-42SB
Description
B5-20TEI-42SB IMPACT TROUGHING IDLER ; 42" BELT W 5" RLR 20DEG
Part # B5-20TEI-42SB
BDI # 23178842
Features
Roller Width - Inch:
13.313
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
D6-10VR-24SB-4
Description
D6-10VR-24SB-4 V-RETURN IDLER ; 24" BELT W 6" RLR 10DEG
Part # D6-10VR-24SB-4
BDI # 23157672
Features
Roller Width - Inch:
13.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
D6-10VR-24SB-7
Description
D6-10VR-24SB-7 V-RETURN IDLER ; 24" BELT W 6" RLR 10DEG
Part # D6-10VR-24SB-7
BDI # 23157676
Features
Roller Width - Inch:
13.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E6-GMTE-13.75
Description
E6-GMTE-13.75 TROUGHING RETRO ROLLER ; GOODMAN ZINC NUT
Part # E6-GMTE-13.75
BDI # 23160083
Features
Roller Width - Inch:
13.75
Roller Width - Millimeter:
349.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Goodman Zinc Nut
Belt Width - Millimeter:
914.4
Product Name:
Roller
E6-FMTE-13.56
Description
E6-FMTE-13.56 TROUGHING RETRO ROLLER ; FMC LINKBELT ZINC NUT
Part # E6-FMTE-13.56
BDI # 23164673
Features
Roller Width - Inch:
13.56
Roller Width - Millimeter:
344.424
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Zinc Nut
Belt Width - Millimeter:
914.4
Product Name:
Roller