Features
Shaft Diameter - Inch:
0.772
Shaft Diameter - Millimeter:
19.609
Inch - Metric:
Inch
Used For:
CB504 Roller
Other Features:
1.5 Inch Mounting Length
Shaft Length - Inch:
2.5
Shaft Length - Millimeter:
63.5
Product Name:
End Stub Shaft
40458
Description
40458 3504CTR STUB SHAFT 3.000(1.000) ; 3504CTR FOR IDLER
Part # 40458
BDI # 21539590
Features
Shaft Diameter - Inch:
0.772
Shaft Diameter - Millimeter:
19.609
Inch - Metric:
Inch
Used For:
CB504 Roller
Other Features:
1 Inch Mounting Length
Shaft Length - Inch:
3
Shaft Length - Millimeter:
76.2
Product Name:
Center Stub Shaft
Features
Shaft Diameter - Inch:
0.772
Shaft Diameter - Millimeter:
19.609
Inch - Metric:
Inch
Used For:
CB504 Roller
Other Features:
0.625 Inch Mounting Length
Shaft Length - Inch:
2.625
Shaft Length - Millimeter:
66.675
Product Name:
Center Stub Shaft
4CH2262
Description
4CH2262 BEARING HANGER ; 226 SERIES 5" LEN 3-1/2" WIDTH
Part # 4CH2262
BDI # 619391
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Mounting Flange to Center of Bearing - Inch:
3.625
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
92.075
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
127
Other Features:
4 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch:
5
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Mounting Flange to Center of Bearing - Inch:
4
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
101.6
Series:
220
Inch - Metric:
Inch
Length - Millimeter:
184.15
Other Features:
4 Inch Conveyor Dia | Friction Type Bearing | Mounting on Top of the Trough Flange
Length - Inch:
7.25