9CH2263
Description
9CH2263 BEARING HANGER ; 226 SERIES 10" LEN 4-1/2" WIDTH
Part # 9CH2263
BDI # 625737
Features
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Mounting Flange to Center of Bearing - Inch:
6.125
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
155.575
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
254
Other Features:
9 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch:
10
40458
Description
40458 3504CTR STUB SHAFT 3.000(1.000) ; 3504CTR FOR IDLER
Part # 40458
BDI # 21539590
Features
Shaft Diameter - Inch:
0.772
Shaft Diameter - Millimeter:
19.609
Inch - Metric:
Inch
Used For:
CB504 Roller
Other Features:
1 Inch Mounting Length
Shaft Length - Inch:
3
Shaft Length - Millimeter:
76.2
Product Name:
Center Stub Shaft
Features
Shaft Diameter - Inch:
0.772
Shaft Diameter - Millimeter:
19.609
Inch - Metric:
Inch
Used For:
CB504 Roller
Other Features:
1.5 Inch Mounting Length
Shaft Length - Inch:
2.5
Shaft Length - Millimeter:
63.5
Product Name:
End Stub Shaft
Features
Shaft Diameter - Inch:
0.772
Shaft Diameter - Millimeter:
19.609
Inch - Metric:
Inch
Used For:
CB504 Roller
Other Features:
0.625 Inch Mounting Length
Shaft Length - Inch:
2.625
Shaft Length - Millimeter:
66.675
Product Name:
Center Stub Shaft
9CH2163
Description
9CH2163 BEARING HANGER ; 1-1/2" SHAFT DIA 6-1/8" MOUNTING FLANGE
Part # 9CH2163
BDI # 625730
Features
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Mounting Flange to Center of Bearing - Inch:
6.125
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
155.575
Series:
216
Inch - Metric:
Inch
Length - Millimeter:
254
Other Features:
9 Inch Conveyor Dia | Hard Iron or Bronze Bearing | Heavy Duty | Flush Mounted Inside the Trough
Length - Inch:
10