Features
Component:
Cover
Width - Millimeter:
60.325
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
5.125
Outside Diameter - Millimeter:
130.175
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
2.375
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.27
Length Thru Bore - Millimeter:
60.325
Other Features:
1-1/8" Plain Bore
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.17
Length Thru Bore - Millimeter:
28.575
Other Features:
1/2" Plain Bore
Hub Diameter - Millimeter:
35.712
Hub Diameter - Inch:
1.406
Coupling Type:
Chain Coupling
8020TLH
Description
8020TLH RLR CHAIN SPROCKET ; 20 TEETH TAPERLOCK BUSHED STL
Part # 8020TLH
BDI # 21839575
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.91
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Hub Diameter - Millimeter:
136.525
Hub Diameter - Inch:
5.375
Coupling Type:
Chain Coupling
4016TLF
Description
4016TLF COUPLING HUB ; 40 CHAIN 16 TEETH TAPERLOCK
Part # 4016TLF
BDI # 22145624
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.81
Length Thru Bore - Millimeter:
28.575
Length Thru Bore - Inch:
1.125
Hub Diameter - Millimeter:
50.013
Hub Diameter - Inch:
1.969
Coupling Type:
Chain Coupling