017-260-0005
Description
017-260-0005 WASHDOWN AC GEARMOTOR 25LBS ; 49FRAME 1/8HP SANIMOTOR 5:1 RATIO 230V
Part # 017-260-0005
BDI # 20309554
Features
Mounting Frame:
49
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.066
Nominal Center Distance - Inch:
0.79
Other Features:
Double Reduction | F3 Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.36
P125-750-1000
Description
P125-750-1000 MOUNTING BASE ; 750 GEAR BOX SERIES
Part # P125-750-1000
BDI # 21437164
P108-750-3005
Description
P108-750-3005 SINGLE SHAFT INSERT ; 750/562 SERIES .50 DIA
Part # P108-750-3005
BDI # 21437161
017-260-0010
Description
017-260-0010 WASHDOWN AC GEARMOTOR ; 49FRAME 1/8HP SANIMOTOR 10:1 RATIO 230V
Part # 017-260-0010
BDI # 21437016
Features
Mounting Frame:
49
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
175
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.066
Nominal Center Distance - Inch:
0.79
Other Features:
Double Reduction | F3 Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.36
021-756-8520
Description
021-756-8520 DC GEARMOTOR ; 1/8HP 90VDC RA 20.5:1 RATIO 90RPM
Part # 021-756-8520
BDI # 23777095
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
85.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
27.711
Nominal Center Distance - Inch:
1.091
Other Features:
With Footplate
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.335