Page 1 of 11156

Next

Compare

COMPARE

F713C-15K-B5-J1

Description
F713C-15K-B5-J1 WORM SPEED REDUCER ; NON RETURNABLE

BOSTON GEAR

Part # H04483

BDI # 25904156

Price Inventory : In stock
Loading Price
QTY
L519-4

COMPARE

L519-4

Description
L519-4 GEAR RACK ; 4' LONG STEEL

BOSTON GEAR

Part # 37336

BDI # 168569

Features

Overall Thickness - Millimeter: 31.75
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 31.75
Face Width - Inch: 1.25

Pitch: 8 DP
Length - Millimeter: 1219.2
Global Part Number GPN: 666462
Pressure Angle: 14-1/2 Degree
Length - Inch: 48

Price Inventory : In stock
Loading Price
QTY
G1080A RH

COMPARE

G1080A RH

Description
G1080A RH WORM GEAR ; 6" DP 24T 14.5DEG 1" FACE

BOSTON GEAR

Part # 13194

BDI # 162458

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 4
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Pitch: 6 DP
Other Features: Web Style | Type B | Minimum Bore 3/4
Global Part Number GPN: 666954
Pressure Angle: 14-1/2 Degree

Price Inventory : In stock
Loading Price
QTY
F721-20-B5-H

COMPARE

F721-20-B5-H

Description
F721-20-B5-H WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C

BOSTON GEAR

Part # 51964

BDI # 171477

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 87.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Other Features: Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 343584
Mounting Method: Direct Mounted
Overall Length - Inch: 8.06

Price Inventory : In stock
Loading Price
QTY
F721-30-B5-J

COMPARE

F721-30-B5-J

Description
F721-30-B5-J WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C

BOSTON GEAR

Part # 51971

BDI # 171484

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Other Features: Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 343594
Mounting Method: Direct Mounted
Overall Length - Inch: 8.06

Price Inventory : In stock
Loading Price
QTY