Features
Pilot Diameter - Millimeter:
130.175
Pilot Diameter - Inch:
5.125
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.5
Length Thru Bore - Millimeter:
41.275
Length Thru Bore - Inch:
1.625
Other Features:
1-11/16IN Taper Per Foot | Conventional Mounting | Precision Machined Finish | 0.375IN Flange Thickness
Mounting Method:
Bushed
Bushing Size if bushed:
3020
Features
Pilot Diameter - Millimeter:
73.025
Pilot Diameter - Inch:
2.875
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.25
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Other Features:
1-11/16IN Taper Per Foot | Conventional Mounting | Precision Machined Finish | 0.313IN Flange Thickness
Mounting Method:
Bushed
Bushing Size if bushed:
1610
HEH35-SS
Description
HEH35-SS TAPERED HUB ; HE35 STYLE STAINLESS STEEL
Part # HEH35-SS
BDI # 22971672
Features
Pilot Diameter - Millimeter:
168.326
Pilot Diameter - Inch:
6.627
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6.91
Length Thru Bore - Millimeter:
38.481
Length Thru Bore - Inch:
1.515
Other Features:
3IN Taper Per Foot | Conventional Mounting | Precision Machined Finish | 0.505IN Flange Thickness
Mounting Method:
Bushed
Bushing Size if bushed:
HE35
XTH30-SS
Description
XTH30-SS TAPERED HUB ; XTH30 STYLE STAINLESS STEEL
Part # XTH30-SS
BDI # 22975464
Features
Pilot Diameter - Millimeter:
146.05
Pilot Diameter - Inch:
5.75
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Other Features:
2IN Taper Per Foot | Conventional Mounting | Precision Machined Finish | 0.375IN Flange Thickness
Mounting Method:
Bushed
Bushing Size if bushed:
XT30
XTH20-SS
Description
XTH20-SS TAPERED HUB ; XTH20 STYLE STAINLESS STEEL
Part # XTH20-SS
BDI # 22975460
Features
Pilot Diameter - Millimeter:
96.85
Pilot Diameter - Inch:
3.813
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.125
Length Thru Bore - Millimeter:
20.65
Length Thru Bore - Inch:
0.813
Other Features:
2IN Taper Per Foot | Conventional Mounting | Precision Machined Finish | 0.25IN Flange Thickness
Mounting Method:
Bushed
Bushing Size if bushed:
XT20