Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346563
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.3
26Q07L14
Description
26Q07L14 WORM GEAR REDUCER ; NON RETURNABLE SOLID SIZES 23-32
Part # 26Q07L14
BDI # 272260
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
348024
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.37
23Q07R14
Description
23Q07R14 TIGEAR-2 REDUCER ; NON RETURNABLE SOLID SIZES 23-32
Part # 23Q07R14
BDI # 270095
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
347364
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.12
20S07L
Description
20S07L WORM GEAR REDUCER ; NON RETURNABLE SOLID SIZES 13-20
Part # 20S07L
BDI # 268278
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
347027
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.58
23A07R14
Description
23A07R14 TIGEAR-2 REDUCER ; NON RETURNABLE SOLID SIZES 23-32
Part # 23A07R14
BDI # 269600
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
347121
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.25