Page 1 of 20

Next

Compare
Y-180S-MPB

COMPARE

Y-180S-MPB

Description
Y-180S-MPB SYNCHRONOUS SPROCKET

CONTINENTAL

Part # 20038804

BDI # 397502

Features

Pitch Diameter - Inch: 18.046
Inch - Metric: Metric
Outside Diameter - Inch: 17.992
Face Width - Millimeter: 16.993
Face Width - Inch: 0.669

Belt Pitch: 8 MM
Other Features: Self Tracking Style | Yellow Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 458.368
Mounting Method: Rough Bore
Belt Width - Millimeter: 16

Price Inventory : In stock
Loading Price
QTY
8MPC-180S-36-3020

COMPARE

8MPC-180S-36-3020

Description
8MPC180S36 SYNCHRONOUS PULLEY

TB WOODS

Part # 8MPC180S36

BDI # 987603

Features

Pitch Diameter - Inch: 18.046
Inch - Metric: Metric
Outside Diameter - Inch: 17.983
Face Width - Millimeter: 47.244
Face Width - Inch: 1.86

Belt Pitch: 8 MM
Other Features: Taper Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter: 458.368
Mounting Method: Bushed
Belt Width - Millimeter: 36

Price Inventory : Available to order
Loading Price
QTY
F8MX180S21-SF

COMPARE

F8MX180S21-SF

Description
F8MX180S21-SF SYNCHRONOUS BELT PULLEY ; 8MMP 180T 18.04" PD 21MMW BORED SF BUSH

MARTIN SPROCKET & GR

Part # F8MX180S21-SF

BDI # 21979078

Features

Pitch Diameter - Inch: 0.71
Inch - Metric: Metric
Outside Diameter - Inch: 0.708
Face Width - Millimeter: 1.2
Face Width - Inch: 0.047

Belt Pitch: 8 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 18.046
Mounting Method: Bushed
Belt Width - Millimeter: 21

Price Inventory : Available to order
Loading Price
QTY
14MX180S125-7060

COMPARE

14MX180S125-7060

Description
14MX180S125-7060 SYNCHRONOUS BELT PULLEY ; 14MMP 180T 31.58"PD 125MMW BORE 7060BUSH

MARTIN SPROCKET & GR

Part # 14MX180S125-7060

BDI # 21982237

Features

Pitch Diameter - Inch: 1.243
Inch - Metric: Metric
Outside Diameter - Inch: 1.239
Face Width - Millimeter: 5.61
Face Width - Inch: 0.221

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 31.58
Mounting Method: Bushed
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY
F14MX-180S-37

COMPARE

F14MX-180S-37

Description
F14MX-180S-37 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 180GROVES

GATES

Part # 77199702

BDI # 1124152

Features

Pitch Diameter - Inch: 31.58
Inch - Metric: Metric
Outside Diameter - Inch: 31.47
Face Width - Millimeter: 52.324
Face Width - Inch: 2.06

Belt Pitch: 14 MM
Other Features: Taper Bushing
Pitch Diameter - Millimeter: 802.132
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY