40Q70H
Description
40Q70H ROLLER CHAIN SPROCKET ; 1/2" P 70T Q1 BUSHED W/HARDENED TEETH
Part # 40Q70
BDI # 24343981
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
11.145
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.433
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
283.083
Mounting Method:
Bushed
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
Plain Style | Type B | Minimum Bore 3/8
Global Part Number GPN:
671746
Pressure Angle:
14.5
120J70H
Description
120J70H ROLLER CHAIN SPROCKET ; 1-1/2" P 70T J BUSHED W/HARDENED TOOTH
Part # 120J70
BDI # 919838
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
33.434
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.301
Other Features:
QD Bushing
Global Part Number GPN:
37823
Pitch Diameter - Millimeter:
849.224
Mounting Method:
Bushed
50BS70 1 15/16
Description
50BS70 1 15/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS70 1 15/16
BDI # 621842
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
13.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.292
Other Features:
With 2 Set Screw
Global Part Number GPN:
35323
Pitch Diameter - Millimeter:
353.84
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
8.358
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.575
Other Features:
Simplex Type
Global Part Number GPN:
570914
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Rough Bore