31T10/15-2
Description
31T10/15-2 TIMING PULLEY ; 10MM PIT 16MM BELT W 15 TEETH ALUMINUM
Part # 31T10/15-2
BDI # 22704961
Features
Pitch Diameter - Inch:
1.89
Flange Outside Diameter - Millimeter:
51
Inch - Metric:
Metric
Outside Diameter - Inch:
1.803
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Type 6F | 8MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
48
Mounting Method:
Rough Bore