36G-14M-90-MPB
Description
36G-14M-90-MPB SYNCHRONOUS PULLEY ; NON-RETURNABLE 14M SERIES BELT 36T
Part # 20839812
BDI # 21507251
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
166
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 Millimeter
Other Features:
Conti Synchroforce Supreme Sprockets
Pitch Diameter - Millimeter:
160.43
Mounting Method:
Rough Bore
30G-14M-20-2012
Description
30G-14M-20-2012 SYNCHRONOUS PULLEY ; 14M SERIES BELT 30 TEETH
Part # 20296107
BDI # 21507235
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
142
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 Millimeter
Other Features:
Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Pitch Diameter - Millimeter:
133.69
Mounting Method:
Bushed
28G-14M-37-MPB
Description
28G-14M-37-MPB SYNCHRONOUS PULLEY ; NON-RETURNABLE 14M SERIES BELT 28T
Part # 20839775
BDI # 21507227
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
134
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 Millimeter
Other Features:
Conti Synchroforce Supreme Sprockets
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Rough Bore
28G-14M-37-2012
Description
28G-14M-37-2012 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14M SERIES BELT 28 TEETH
Part # 20296105
BDI # 21507226
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
134
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 Millimeter
Other Features:
Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Bushed