P44-20M-230
Description
P44-20M-230 SYNCHRONOUS PULLEY ; 44GROVES 20MM P 230MM W
Part # 78824036
BDI # 1125734
Features
Pitch Diameter - Inch:
11.028
Flange Outside Diameter - Millimeter:
300.05
Inch - Metric:
Metric
Outside Diameter - Inch:
10.858
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
Solid Style | Type F1
Pitch Diameter - Millimeter:
280.111
Mounting Method:
Rough Bore